missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR Precision Balance, SmartPan Weigh Pan

Product Code. 15769659 Shop All Mettler Toledo Products
Click to view available options
Capacity:
1.2, 6.1 kg
10 kg
101 to 510 g
120 g, 610 g
1210 g
2.1 kg
3.1 kg
310 g
4.1 kg
410 g
5.1 kg
510 g
6.1 kg
610 g
8.1 kg
Readability:
0.0001 g
0.001 g
0.001 g, 0.01 g
0.005 g
0.01 g
0.01 g, 0.1 g
0.1 mg, 0.001 g
Model:
XPR10002S
XPR1202S
XPR1203S
XPR2002S
XPR3003S
XPR3003SD5
XPR303S
XPR303SN
XPR4002S
XPR404S
XPR5003S
XPR504S
XPR504SDR
XPR6002S
XPR6002SDR
XPR6003SD5
XPR603S
XPR603SDR
XPR603SN
XPR603SNDR
XPR8002S
missing translation for 'unitSize'
1 unit
Each
This item is not returnable. View return policy

Product Code. 15769659

missing translation for 'mfr': METTLER TOLEDO™ 30316446

Please to purchase this item. Need a web account? Register with us today!

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Excellence XPR Precision Balances provide FACT automatic adjustment, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen. The SmartPan Pro weigh pan design eliminates air current risks and increases repeatability accuracy.

METTLER TOLEDO Excellence XPR Precision Balances have features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. The highly stable SmartPan Pro weigh pan eliminates air current risks and ensures fast settling times for accurate results. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.

  • Balance Type: Precision Balance
  • Weigh Pan: SmartPan Pro weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (ProFACT Internal)
  • XSR (FACT Internal)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Capacity 310 g
Display Type Color Graphic
Readability 0.001 g
Model XPR303SN
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.