missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Excellence XPR Precision Balance, Large Weigh Pan
Excellence XPR Precision Large-Pan Balances provide FACT automatic adjustemnt, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen.
Brand: METTLER TOLEDO™ 30316292
Description
METTLER TOLEDO Excellence XPR Precision Large-Pan Balances have a variety of features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.
- Balance Type: Precision Balance
- Weigh Pan: Large weigh pan
- Calibration Type: Internal (automatic/FACT)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency
See how it ranks among our Excellence balance line:
- XPR (ProFACT Internal)
- XSR (FACT Internal)
Specifications
FDA 21 CFR Part 11 | |
32.1 kg | |
0.1 g | |
No |
USB, LAN, RS232 compatible | |
Color Graphic | |
XPR32001L |