missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR Precision Balance, Large Weigh Pan

Product Code. 15909397 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
10.1 kg
15.1 kg
16.1 kg
20.1 kg, 4.2 kg
32.1 kg
64.1 kg
Readability:
0.01 g
0.01 g, 0.1 g
0.1 g
1 g
Model:
XPR10001L
XPR15002L
XPR16001L
XPR20002LDR
XPR32000L
XPR32001L
XPR64000L
XPR64001L
Unit Size:
1 unit
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Readability Model unitSize
15909397 10.1 kg 0.1 g XPR10001L -
15969387 15.1 kg 0.01 g XPR15002L 1 unit
15939397 16.1 kg 0.1 g XPR16001L -
15989387 20.1 kg, 4.2 kg 0.01 g, 0.1 g XPR20002LDR -
15919347 32.1 kg 1 g XPR32000L -
15969337 32.1 kg 0.1 g XPR32001L -
15939347 64.1 kg 1 g XPR64000L -
15999337 64.1 kg 0.1 g XPR64001L -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
This item is not returnable. View return policy
Product Code. 15909397 Supplier METTLER TOLEDO™ Supplier No. 30317530

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Excellence XPR Precision Large-Pan Balances provide FACT automatic adjustemnt, leveling guidance, LabX software compatibility and exceptional user management within the detachable 7-inch color touchscreen.

METTLER TOLEDO Excellence XPR Precision Large-Pan Balances have a variety of features including guided levelling with adjustable feet, programmable FACT automatic adjustment, and StatusLight, which signals when it’s safe to weigh. Advanced user management within the detachable 7-inch color touchscreen allows users to save individual settings and tolerances.

  • Balance Type: Precision Balance
  • Weigh Pan: Large weigh pan
  • Calibration Type: Internal (automatic/FACT)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: 7 in. color TFT touchscreen with advanced user management to increase efficiency

See how it ranks among our Excellence balance line:

  • XPR (ProFACT Internal)
  • XSR (FACT Internal)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance FDA 21 CFR Part 11
Connection Type USB, LAN, RS232 compatible
Capacity 10.1 kg
Display Type Color Graphic
Readability 0.1 g
Model XPR10001L
Legal for Trade No
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.