missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Excellence XPR MicroBalance

Product Code. 15959327 Shop All Mettler Toledo Products
Change view
Click to view available options
Model:
XPR10
XPR2
XPR6UD5
Capacity:
2.1 g
6.1 g
10.1 g
Readability:
0.0005 mg
0.001 mg
Unit Size:
1 unit
Each
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Model Capacity Readability Unit Size
15959327 XPR10 10.1 g 0.001 mg -
15929327 XPR2 2.1 g 0.001 mg 1 unit
15887622 XPR6UD5 6.1 g 0.0005 mg Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Product Code. 15959327 Supplier METTLER TOLEDO™ Supplier No. 30279296
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

XPR Excellence Microbalances have a readability of six decimal places, temperature control and a compact design to maximize bench space. Simplify dosing and reduce spills with automatic draft shield doors.

METTLER TOLEDO Excellence XPR Microbalances provide highly accurate weighing of very small samples - models include the XPR6UD5, XPR10, and XPR2. The unique and convenient two terminal layout allows you to place the main display away from contamination, while the SmartView terminal sits above the weigh cell for easy access. Simplify dosing and reduce spills with automatic draft shield doors. The weigh pan and draft shield parts can be removed for easy cleaning.

  • Balance Type: Excellence XPR Microbalances
  • Readability: 0.5 μg readability (6-Place Balance)
  • Documentation Type: Printing, Basic Electronic Documentation, Automatic Documentation (21 CFR Part 11 Compliant)
  • Display: Two displays- The Main and SmartView Terminals

Key Features:

  • Automatic draft shield
  • LabX compatible
  • Easy to clean balance features
  • Password protection
  • User management
TRUSTED_SUSTAINABILITY

Specifications

Capacity 10.1 g
Readability 0.001 mg
Linearity 0.003 mg
Min. Sample Weight 0.082 mg
Model XPR10
Stabilization Time <8 sec.
Type Micro Balance
Diameter (English) Outer Pan 1.1 in.
Diameter (Metric) Outer Pan 27 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.