missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ Excellence XPR MicroBalance
Shop All Mettler Toledo Products
Click to view available options
Model:
XPR10
XPR2
XPR6UD5
Capacity:
2.1 g
6.1 g
10.1 g
Readability:
0.0005 mg
0.001 mg
Unit Size:
1 unit
Each
Description
METTLER TOLEDO Excellence XPR Microbalances provide highly accurate weighing of very small samples - models include the XPR6UD5, XPR10, and XPR2. The unique and convenient two terminal layout allows you to place the main display away from contamination, while the SmartView terminal sits above the weigh cell for easy access. Simplify dosing and reduce spills with automatic draft shield doors. The weigh pan and draft shield parts can be removed for easy cleaning.
- Balance Type: Excellence XPR Microbalances
- Readability: 0.5 μg readability (6-Place Balance)
- Documentation Type: Printing, Basic Electronic Documentation, Automatic Documentation (21 CFR Part 11 Compliant)
- Display: Two displays- The Main and SmartView Terminals
Key Features:
- Automatic draft shield
- LabX compatible
- Easy to clean balance features
- Password protection
- User management
Specifications
Specifications
| Capacity | 6.1 g |
| Readability | 0.0005 mg |
| Linearity | 0.003 mg |
| Min. Sample Weight | 0.06 mg |
| Model | XPR6UD5 |
| Stabilization Time | <8 sec. |
| Type | Ultra Micro Balance |
| Diameter (English) Outer Pan | 1.1 in. |
| Diameter (Metric) Outer Pan | 27 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
