missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ XPR Excellence Micro-Analytical Balance

Product Code. 15979427 Shop All Mettler Toledo Products
Change view
Click to view available options
Capacity:
11 g, 52 g
121 g, 220 g
22 g
22 g, 5.1 g
52 g
Model:
XPR226DR
XPR26
XPR26DR
XPR56
XPR56DR
Readability:
0.001 mg
0.001 mg, 0.01 mg
0.005 mg, 0.1 mg
Stabilization Time:
1.5 sec.
2 sec.
2.5 sec.
3.5 sec.
Unit Size:
Each
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Capacity Model Readability Stabilization Time Unit Size
15979427 11 g, 52 g XPR56DR 0.001 mg, 0.01 mg 2.5 sec. -
15929417 22 g XPR26 0.001 mg 3.5 sec. -
15969427 52 g XPR56 0.001 mg 1.5 sec. -
15949427 22 g, 5.1 g XPR26DR 0.001 mg, 0.01 mg 2.5 sec. -
17474442 121 g, 220 g XPR226DR 0.005 mg, 0.1 mg 2 sec. Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Product Code. 15979427 Supplier METTLER TOLEDO™ Supplier No. 30355539
 Restricted Item

This item requires a price update prior to being ordered.

Request a Price for this item here.

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

XPR Excellence Micro-Analytical Balances ensure highly accurate mass determination of very fine samples with an automated draft shield and balance ready StatusLight, that signals when it's safe to weigh. User guidance within the color touchscreen minimizes errors and simplifies daily weighing tasks.

METTLER TOLEDO Excellence XPR Micro-Analytical Balances, successor to the XPE Micro-Analytical Balances, are highly precise in determining the mass of very fine samples. Product models include XPR56, XPR56DR, XPR36, XPR36DR, and XPR226DR.

  • Balance Type: XPR Excellence Micro-Analytical Balances
  • Readability: 0.001 mg (XPR56), 0.001/0.01 mg (XPR56DR), 0.001mg (XPR36), 0.001/0.01 mg (XPR36DR), 0.005/0.01mg (XPR226DR)
  • Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
  • Display: Two displays- the Main and SmartView Terminals

Key Features:

  • 0.001/0.01 mg readability
  • 2 draft shields
  • 1-step dosing
  • LabX Compatible
  • StatusLight™, LevelControl
  • StaticDetect
  • Hanging weigh pan
  • Password protection
  • Leveling guidance
  • Supports 21 CFR Part 11 (LabX compatible)
  • User management
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance GLP, ISO 9001, UL, CSA
Connection Type USB, LAN, PS/2, RS232 compatible
Capacity 11 g, 52 g
Display Type Color TFT Touchscreen
Readability 0.001 mg, 0.01 mg
Includes Balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush
Material Die-cast Aluminum
Model XPR56DR
Stabilization Time 2.5 sec.
Type Analytical Balance
Length (Metric) 53 cm
Width (English) 14.6 in.
Width (Metric) 37 cm
Height (English) 18.1 in.
Height (Metric) 46 cm
Weight (Metric) 12.680 kg
Electrical Requirements 110/230 V 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.