missing translation for 'onlineSavingsMsg'
Learn More
Learn More
METTLER TOLEDO™ XPR Excellence Micro-Analytical Balance
Shop All Mettler Toledo Products
Click to view available options
Capacity:
11 g, 52 g
121 g, 220 g
22 g
22 g, 5.1 g
52 g
Model:
XPR226DR
XPR26
XPR26DR
XPR56
XPR56DR
Readability:
0.001 mg
0.001 mg, 0.01 mg
0.005 mg, 0.1 mg
Stabilization Time:
1.5 sec.
2 sec.
2.5 sec.
3.5 sec.
Unit Size:
Each
Description
METTLER TOLEDO Excellence XPR Micro-Analytical Balances, successor to the XPE Micro-Analytical Balances, are highly precise in determining the mass of very fine samples. Product models include XPR56, XPR56DR, XPR36, XPR36DR, and XPR226DR.
- Balance Type: XPR Excellence Micro-Analytical Balances
- Readability: 0.001 mg (XPR56), 0.001/0.01 mg (XPR56DR), 0.001mg (XPR36), 0.001/0.01 mg (XPR36DR), 0.005/0.01mg (XPR226DR)
- Connection Type: USB-B (to device); RS232 (integrated/optional); USB-A (to device); Bluetooth (optional); Ethernet (LAN)
- Display: Two displays- the Main and SmartView Terminals
Key Features:
- 0.001/0.01 mg readability
- 2 draft shields
- 1-step dosing
- LabX Compatible
- StatusLight™, LevelControl
- StaticDetect
- Hanging weigh pan
- Password protection
- Leveling guidance
- Supports 21 CFR Part 11 (LabX compatible)
- User management
Specifications
Specifications
| Certifications/Compliance | GLP, ISO 9001, UL, CSA |
| Connection Type | USB, LAN, PS/2, RS232 compatible |
| Capacity | 22 g, 5.1 g |
| Display Type | Color TFT Touchscreen |
| Readability | 0.001 mg, 0.01 mg |
| Includes | Balance, power cable, user manual, production certificate, declaration of conformity, ErgoClip basket, SmartPrep (2), tweezers, spatula (2), brush |
| Material | Die-cast Aluminum |
| Model | XPR26DR |
| Stabilization Time | 2.5 sec. |
| Type | Analytical Balance |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
