missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Excella™ E24 Incubator Shaker

Product Code. 11320065
Change view
Click to view available options
Orbit:
19 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Orbit Unit Size
11320065 19 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.
Product Code. 11320065 Supplier Eppendorf™ Supplier No. M13520002

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Temperature-controlled flask shaker provides precison control at an affordable price. Eppendorf™ Excella™ E24 Incubator Shaker is designed with a thermostat fail-safe and an open lid cutoff switch for safety.

  • Precisely controlled temperature
  • Uniform temperature control
  • Rapid temperature recovery
  • Thermostat fail-safe device turns off heaters if high temperature is exceeded
  • Open lid cutoff swotch immediately stops agitation when the lid is opened
  • RS-232 provided for data logging
TRUSTED_SUSTAINABILITY

Specifications

Orbit 19 mm
Speed Range 50 to 400 rpm
Electrical Requirements 230 V, 50/60 Hz
Voltage 230 V
Temperature Range (Metric) Ambient +7° to 60°C
Holds 2.8 L
Product Type Incubator Shaker
Temperature Accuracy 0.1°C at 37°C
Frequency 50/60 Hz
Depth (Metric) 76 cm
Height (Metric) 61 cm
Width (Metric) 56 cm
Weight (Metric) 60 kg
Model Excella E24
Display LED
For Use With (Equipment) Interchangeable platforms, clamps, and test tubes
Humidity Range 20 to 80%, Non-condensing
Platform Style 46 x 46 cm Shaker
Timer Range 0.01 to 99.9 hr.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.