missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Evsco™ PP Two-Way Elliptic Valve
Description
- Easy to disassemble: Simply pull out the handle and push your stem through the bottom, allowing you to clean and maintain valves in-line
- Four-position valves are clearly marked with flow patterns to ensure correct handle position
- Choose from FDA-grade PP or PVDF bodies
- All valves have O-rings made of Viton™, 316 SS handles, threaded connections and nonrestrictive orifices
- Rated up to 150 psi at 77°F and 230°F (110°C) at 50 psi (liquids)
Specifications
Specifications
| Description | NPT(F) Connection |
| Diameter (English) Inner | 0.5 in. |
| Diameter (Metric) Inner | 12.7 mm |
| Material | Polypropylene |
| Inlet | 1/2 in. NPT(F) |
| Outlet Port | 1/2 in. NPT(F) |
| Port Size | 1/2 in. NPT(F) |
| Color | Black |
| Product Type | 2-Way Manual Elliptical Valve |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?