missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EVOS™ EVOS™ Vessel Holder for Automated Stage, with retention clip, one Nunc™ multi-well dish
EVOS™ vessel holders and stage plates fit a wide range of vessels, flasks, plates, dishes, and slides.
Brand: EVOS™ AMEPVH061
Code : NEW
Additional Details : Weight : 0.50000kg
Description
Product Features:- EVOS™ vessel holders allow a perfect fit of your microscope slide, cell culture flask or dish, or micro-well plate to the stage of the EVOS imaging systems for increased precision in sample alignment.
- EVOS stage plates hold vessel holders, thereby expanding the number of vessel holders available for the EVOS systems.
- With a snug and secure fit, yet readily switched, these accessories make imaging samples in a range of vessel holders convenient and easy.
Specifications
Imaging System Vessel Holder | |
Vessel Holder for Automated Stage, one Nunc multi-well dish | |
1 multi-well plate | |
Room Temperature |
EVOS | |
EVOS™ FL Auto Imaging System | |
159 mm x 109 mm |
For Research Use Only. Not for use in diagnostic procedures.