missing translation for 'onlineSavingsMsg'
Learn More
Learn More
EVOS™ Olympus 40X Objective, super-apochromat, coverslip-corrected
Designed for demanding research applications
Brand: EVOS™ AMEP4754
Additional Details : Weight : 1.00000kg
Description
- Offers Apo correction from UV through IR ranges
- Cover-slip corrected objective equipped with adjustable collar to spherically correct for cover glass thickness between 0.11 and 0.23mm
- Can set the collar to the thickness of the coverslip being used
- #1.5 coverslips have a thickness of 0.17mm
- For unknown thickess, turn the collar in either direction while monitoring sample focus
- Compatible with EVOS Cell Imaging systems
- Offers optical performance from visible light to near infrared light
- Meets needs across spectrum of magnifications and optical specifications
Specifications
Objective Lens | |
EVOS™ XL Core Imaging System, EVOS™ FL Color Imaging System, EVOS™ XL Imaging System, EVOS™ FL Imaging System, EVOS™ FL Auto Imaging System | |
Super-apochromat | |
Room Temperature |
EVOS | |
Vessels, Slides, Cell Culture Dishes, Flasks, Microtiter Well Plates | |
40X |