missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ EVOS™ FL Auto Digital Inverted Fluorescence System

Fully automated fluorescence system offers the luxury of automation with the form and function of EVOS

Brand:  Invitrogen™ AMAFD1000

Product Code. 15120767

  • £67300.00 / Pack of 1
Estimated Shipment: 11-11-2026
Add to basket
This item is not returnable. View return policy

Description

Description

The EVOS FL Auto is a high-performance, fully automated, digital fluorescence imaging system. The system comes with the automated microscope (contains two cameras), computer and touch screen monitor. Integrated software allows users to capture multichannel fluorescence images, perform time-lapse experiments and carry out full vessel scans.

  • Optics: Infinity-corrected, RMS-threaded objectives with 45mm parfocal distance
  • Cameras: Dual (monochrome and color camera)
  • Illumination: LED (50,000+ hour life); adjustable intensity; instant ON/OFF; maintenance-free
  • Contrast Methods: Fluorescence & Transmitted light (brightfield or phase contrast)
  • Objective Turret: 5-position
  • Condenser Working Distance: 60mm
  • Automatic: Automated X–Y scanning stage
  • LCD Display: 22 in. color touch-screen monitor
  • Dimensions: 18.6D x 13.5W x 12.7 in.H (47.2 x 34.3 x 32.3cm)
  • Weight: 44.1 lb. (20kg)
Available: Onstage Incubator (Cat. No. 12-563-550) that allows long-term monitoring of cell cultures and time-lapse imaging at high resolution. Environmental chamber enables precise control of temperature, humidity, and three gases for time-lapse imaging of live cells under both physiological and nonphysiological conditions.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

48.26 cm
Dual monochrome and color camera
100/240 V
5 Position Turret
100/240 V 50/60 Hz, 100/240 V, 50/60 Hz
50/60 Hz
Dual monochrome and color camera
5 Position turret
5 Position turret
Integrated software
13 in.
14 in.
32 cm
Motorized encoded X/Y scanning stage with sub-micron resolution
34 cm
20 kg
22 in. Multi-touch monitor, external PC with 16GB RAM, FL auto accessory kit, 3 US power cords, condenser Slider, diffusion condenser slider, block vessel holder, slides, vessel holder/adapter, multi-well plates, light shield, dust cover, USB A to B cable (6 ft.)/DVI cable (6 ft.), USB stick, cartridge extraction tool, corded optical USB mouse, light cube access door
LED
LCD
Parfocal
LCD
19 in.
44.1 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.