missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ Specular Reflectance Accessories

Product Code. p-6135427 Shop All Thermo Scientific Products
Click to view available options
Includes:
30° Specular Reflectance
45° Specular Reflectance
60° Specular Reflectance
8° Specular Reflectance
Var Angle Specular Reflectance
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11823684

Brand: Thermo Scientific™ 222244800

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Get high performance and accuracy for the measurement of glossy or mirrored surfaces at fixed angles with Thermo Scientific™ Evolution™ Specular Reflectance Accessories.

Measure at 8, 15, 20, 30, 45 and 60 degrees, or at any angle from 30 degrees to 80 degrees, with Thermo Scientific™ Evolution™ Specular Reflectance Accessories.

This suite of accessories is useful for measuring film thickness and reflectance properties from coatings on metallic, glass, and silicon substrates. The accessory includes an alignment mirror that can also be used for baseline measurements.
 

Convenient Horizontal Sample Mounting

  • Convenient horizontal sample mounting allows easy positioning of samples for measurement
  • Selection of apertures limits size of the light patch striking the sample surface, facilitating reproducible sampling
  • Align it once and it's aligned for life- no need to align each time you insert the accessory


Versatility with Polarizers in SSH

Can be used in conjunction with a variety of polarizers, depolarizers, and filter holders

Evolution 200/300 Solid Sample Holder accommodates multiple slide holders, allowing optical elements to be inserted either before or after the Fixed-Angle Specular Reflectance accessory to begin your measurements.

Software for QA/QC Testing

Designed for applications where testing at specific angles is required

Ensure testing requirements are met

Specify a table of values or minimum and/or maximum boundaries across an entire spectrum and provide tolerances - the software does the rest

Test results display high and low test boundaries

Text-based confirmation that material fails or exceeds specified limits provided

- See more at: http://www.thermoscientific.com/en/product/fixed-angle-specular-reflectance-accessories.html#sthash.KEtr1HCr.dpuf

 

TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 8 mm
For Use With (Equipment) Thermo Scientific Evolution Pro Spectrophotometer
Includes 45° Specular Reflectance
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.