missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ Smart™ Sipper Accessories

Product Code. 16641994 Shop All Thermo Scientific Products
Change view
Click to view available options
Type:
Acid-Resistant Pump Tubing Kit
CETAC ASX-280 Autosampler; 2 rack system
Chemical Silicone Pump Tubing
Chemical-Resist. Pump Tubing
Evolution One/One Plus Access.
Quartz Flowcell, 10 mm path
Unit Size:
1 set
Each
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type unitSize
16641994 CETAC ASX-280 Autosampler; 2 rack system 1 set
10501159 Evolution One/One Plus Access. Each
15327273 Quartz Flowcell, 10 mm path Each
15801148 Chemical Silicone Pump Tubing Each
15811148 Acid-Resistant Pump Tubing Kit Each
15821148 Chemical-Resist. Pump Tubing Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Product Code. 16641994 Supplier Thermo Scientific™ Supplier No. 840295900
Estimated Shipment: 09-09-2026
Add to basket
Add to basket
This item is not returnable. View return policy

Get the most out of your Thermo Scientific™ Evolution™ Spectrophotometer with a wide selection of Thermo Scientific™ Evolution™ Smart™ Sipper Accessories.

Thermo Scientific™ Evolution™ Smart™ Sipper Accessories for Thermo Scientific™ Evolution™ Spectrophotometers are easy-to-use sampling accessories featuring a reliable multi-roller peristaltic pump. When the Smart Sipper is installed, all sipper controls are automatically displayed in the software. Methods can be automated so that samples are measured automatically after they are sipped. Smart Sipper Accessories feature modes to return the sample to the original container, send the sample to waste, or run continuously.

  • Fully integrated operation with Thermo Scientific™ INSIGHT™ software on all Evolution spectrophotometers. Supported by Thermo Scientific™ VISIONlite™ software on Evolution 200. Samples can be sipped followed by automatic measurement and return of the sample or pumping to waste.
  • Automatic recognition by software, smart alignment and serial number reporting.
  • Able to handle sample volumes from 200 μL to 9.999 mL and a fully customizable sip volume and air gap.
  • Software assisted calibration routine to simplify the process of changing tubing and methods.
  • Sippers support 10 mm pathlength cells and shorter pathlength cells in the standard cell holder with use of an appropriate spacer. Swap in a long path cell holder to support flow cells up to 100 mm pathlength.
  • Specialized tubing packs available for:
    • mild chemical use (silicone tubing)
    • acid resistant (c-flex)
    • bio-compatible (Chemdurance Bio)
    • chemical resistant (Viton)
  • Replacement flow-cell connector packs for both Starna and Hellma cells available.
Ordering Alerts:When deploying the Smart Sipper Accessory in a regulated or quality control environment, take advantage of our unique full-system qualification to assure compliance of the instrument and accessory as a complete unit.
TRUSTED_SUSTAINABILITY

Specifications

Configuration Details Please contact your local Thermo Fisher Scientific sales representative for assistance in configuring autosampler systems.
Type CETAC ASX-280 Autosampler; 2 rack system
For Use With (Equipment) Evolution Smart Sippers
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.