missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ Pro UV-Vis Spectrophotometer PROMO

Product Code. 17497443 Shop All Thermo Scientific Products
Click to view available options
Detector Type:
Dual Matched Silicon Photodiodes
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17497443

Brand: Thermo Scientific™ 840341500PROMO

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Thermo Scientific™ Evolution™ UV-Vis Spectrophotometers combine reliable and versatile hardware with easy-to-learn, easy-to-use Thermo Scientific™ Insight™ Pro Software. Together they will meet the diverse needs your organization requires from an analytical tool.

For routine, complex research and advanced applications, including current compliance, the Thermo Scientifictrade; Evolution™ Pro UV-Vis Spectrophotometer series brings together reliable, versitile hardware, a broad range of accessories, with easy-to-use, easy-to-learn Thermo Scientific™ Insight Pro Software.

Applications: Academic, Chemicals, Food & Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals

Evolution Pro UV-Vis Spectrophotometers:

  • Rely on the double beam optical design providing outstanding reliability, precision performance, and long-term stability for the most demanding applications.
  • Optimized performance for advanced testing requirements and peak resolution capabilities with selectable bandwidths of 0.5, 1.0, 1.5, 2.0 and 4.0 nm.
  • Ensure accuracy of your data with optional Calibration Validation Carousel (CVC) for automated performance verification.
  • Get instant measurements and excellent performance over entire wavelength range of 190-1100 nm with xenon flash lamp.

Move from samples to answer faster:

  • Easily go from sample to final report - with intuitive INSIGHT Pro Software guiding you every step of the way.
  • Obtain results you need for quantitative analysis, scanning and kinetics applications with comprehensive software tools for data collection, processing, and reporting.
  • Customize even complex methods with ease using workflow-oriented application modules.
  • Enforce data security with optional INSIGHT Pro Security Software tools to assist with achieving current 21 CFR Part 11 compliance in your pharmaceutical lab.

Enhance productivity with sampling flexibility:

  • Speed up your analysis with Thermo Scientific™ Smart Accessories with snap-in design for convenience and consistency.
  • Eliminate manual setup with auto-recognition and software integration of sippers, cells changers, and auto-sampler accessories.
  • Take advantage of the Evolution Pro UV-Vis Spectrophotometer’s wide beam separation and large sample compartment, providing flexibility for unique accessories and advanced applications.

Regulatory/Quality Control Environments:

To use the Evolution Pro UV-Vis Spectrophotometer in a regulated or quality control environment, we offer a wide selection of compliance products and services to reduce implementation time and assure system performance.

Evolution Pro Pharma Value Bundles include:

Evolution Pro Spectrometer
INSIGHT Pro with Security Software 
Validator for Insight Pro US Ltr or INTL A4 Paper Version
Qualification Filter Kit for UV-Vis

Evolution Pro USP/EP Standards Pharma Bundles include:

Evolution Pro Spectrometer
INSIGHT Pro with Security Software
Validator for Insight Pro US Ltr or INTL A4 Paper Version
USP and EP UV Standards Set
USP and EP Visible Standards Set

Accessory Ordering Information:

All accessories are sold separately. Other accessories include cell changers, cuvette and test holders, calibration carousels, sippers, fiber optic probes, small volume sampling, and accessories for reflectance and rapid mixing.

TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness ±0.001 A, 200 to 800 nm, 2.0 nm SBW, smoothed
Description Evolution Pro UV-Vis Spectrophotometer
Detector Type Dual Matched Silicon Photodiodes
Light Source Xenon Flash Lamp (>5 years typical, 3 years guaranteed)
Spectral Bandwidth Selectable 0.5, 1.0, 1.5, 2.0, 4.0 nm
Wavelength Range 190 to 1100 nm
Drift <0.0005 A/hr; 500 nm, 2.0 nm SBW, 2 hour warm-up
Electrical Requirements 100 to 240 V, 50 to 60 Hz
For Use With (Application) Academic, Chemicals, Food & Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals
Noise 0A: <0.00018 A; 1A: <0.00022 A; 2A: <0.00050 A; 500 nm, 2.0 nm SBW, RMS
Optical Design Modified Ebert - Double beam with sample and reference cuvette/accessory positions
Pharmacopoeia Compliance Testing Wavelength Accuracy: ±0.3 nm 190 to 900 nm; Wavelength Repeatability: SD 10 meas. <0.1 nm; Absorbance Accuracy: <±0.010 A at 1 A, <±0.010 A at 2 A; Absorbance Repeatability: ±0.0025 A at 1 A; Stray Light: 198 nm with KCl >2 A, 220 nm with NaI >3 A, 300 nm with acetone >3 A, 340 nm with NaNO2 >3 A; Resolution: Peak/trough ratio >1.8 at 1 nm SBW setting
Photometric Accuracy Instrument 1A: ±0.004 A; 2A: ±0.004 A; 3A: ±0.006 A; Measured at 440 nm using neutral density filters traceable to NIST
Photometric Display ±6 A
Photometric Range >4 A
Photometric Repeatability 1 A: ±0.0025 A
Scan Ordinate Modes Absorbance, % Transmittance, % Reflectance, Kubelka-Munk, Log(1/R), Log(Abs), ABS × Factor, Intensity, 1st to 4th Derivative
Scan Speed Variable, up to 6000 nm/min
Stray Light KCl, 198 nm: ≤0.4% T; NaI, 220 nm: ≤0.032% T; NaNO2, 340 nm: <0.01% T
Wavelength Accuracy ±0.20 nm (546.07 nm Hg emission line), ±0.30 nm, 190 to 900 nm
Wavelength Data Interval 10, 5, 2, 1, 0.5, 0.2, 0.1, 0.05 nm
Wavelength Repeatability Standard deviation of 10 measurements <0.05 nm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.