missing translation for 'onlineSavingsMsg'
Learn More

Safety First Aid Evolution Plus 2 x 500 mL Eye Wash Kit with 8 Eye Wash Pods with Mirror

Product Code. 31759415
Change view
Click to view available options
Color:
Clear
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Unit Size
31759415 Clear Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 31759415 Supplier Safety First Aid Supplier No. K524
Estimated Shipment: 06-11-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

It comes stocked with 2 HypaClens Sterile Eye Wash Bottles, 500 mL, 2 HypaCover Sterile Eye Dressings and 8 Eye Wash Pods.

  • Emergency eye irrigation for any workplace environment.
  • The Evolution Plus 2 x 500 mL Eye Wash Kit with 8 Eye Wash Pods is supplied in a durable and potable hinged Evolution case to protect first aid supplies from dust and moisture, which also includes bottle stabilisers to hold contents firmly in place.
  • The kit includes a quick release wall fixing bracket that ensures your first aid kit is easily locatable and includes an Emergency Eyewash Missing sign to alert you if the case is in use or missing.
  • Once on the bracket, the kit can be opened and worked with, providing a self-supporting workbench.
  • Dimensions: 30 x 25 x 12 cm
  • Evolution Plus 2 x 500 mL Eye Wash Kit with 8 Eyewash Pods with Mirror Contains:
    • 2x HypaClens Eye Wash Bottles, 500 mL
    • 8x HypaClens Eye Wash Pods, 20 mL
    • 2x HypaCover Sterile Eye Dressings

Specifications

Color Clear
Flow Rate 20 gpm (Shower), 8.0 gpm (Eye and Face Wash)
Material Plastic
Mounting Wall
Product Type Portable Eyewash and Shower Fixtures
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.