Learn More
Thermo Scientific™ Evolution™ Peltier Thermostatting Accessories
Shop All Thermo Scientific ProductsDescription
Thermo Scientific™ Peltier Accessories for the Thermo Scientific™ Evolution™ One, Evolution™ One Plus and Evolution™ Pro UV-Vis Spectrophotometers provide thermostatting and ramping with precise temperature control which is important for many UV-Visible analysis methods. Outperforming traditional heater/chiller units, these accessories offer thermostatting and ramping with precise temperature control between 0 °C and 110 °C. Add superior performance with compact integrated design, simple set-up, and fast, precise temperature control.
Precise Thermostatting
Peltier Accessories for the Evolution UV-Visible Spectrophotometers utilize re-circulating water as an effective heat sink to allow the Peltier element to heat or cool the block over a wide temperature range. The single-cell holder can reach as low as 0 °C and as high at 110 °C. Thermo Scientific offers 3 Peltier options to cover many possible applications, including a multi-cell unit. Stirring control for the single cell holders is provided when you place a micro-stir bar inside the cuvette. Unlike thermostatting with a traditional re-circulating water bath where a large volume of liquid must be heated or cooled, heating or cooling the cell holder with the Peltier effect means more rapid and more precise temperature control. Choose between water or chemical coolant to best fit your needs.
Temperature Ramping
Thermo Scientific INSIGHT Pro Software allows you to control and monitor the block temperature of the Peltier unit and allows you to implement programmed temperature ramping with multiple ramp and hold cycles and variable temperature kinetics. Add a temperature probe hub and probes, and you can monitor the exact temperature in each cell as you perform heating and cooling cycles. The Insight Pro software also includes pre-set methods that can be used to study DNA denaturation and renaturation or other complex temperature programmed experiments.
Specifications
Specifications
| Description | Single Cell Peltier Unit for Evolution Spectrophotometers |
| Type | Single Cell Peltier System |
| For Use With (Equipment) | Evolution One/One Plus/Pro |
| Includes | Peltier Cell holder, Koolance |
| Measurement Range | Ramp rate: 0.01-10 °C |
| Temperature Precision | 0.02°C |
| Temperature Range (Metric) | 0°C to 110°C |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.