missing translation for 'onlineSavingsMsg'
Learn More

HALYARD™ EVOLUTION™ 4 Standard Surgical Gown

Product Code. 30274729 Shop All Halyard Products
Change view
Click to view available options
Size:
Large
Large, X-Long
Small
X-Large
X-Large, X-Long
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 34
Pack of 36
Pack of 40
Pack of 48
Pack of 60
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Size Sterility Unit Size
30274729 Large Sterile Pack of 36
17858377 Large Non-sterile Pack of 40
17898577 Large, X-Long Non-sterile Pack of 60
17808587 X-Large Non-sterile Pack of 36
17818587 X-Large, X-Long Non-sterile Pack of 48
30274653 Small Sterile Pack of 36
30274779 Large, X-Long Sterile Pack of 34
30274719 X-Large Sterile Pack of 34
30274683 X-Large, X-Long Sterile Pack of 34
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 30274729 Supplier HALYARD™ Supplier No. 90012
Stock Up and Save Up to 60%
Use promo code 28009
View all promotions
 Restricted Item
Estimated Shipment: 10-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

EVOLUTION™ 4 soft single-use Surgical Gowns use HALYARD™'s breathable SMS fabric, providing the right balance of comfort and protection during procedures involving low to moderate fluid contact.

  • Ideal for shorter, minimally invasive procedures, the EVOLUTION™ 4 Standard Surgical Gowns offer several benefits:
  • Yellow collar: Easily identify a standard performance gown
  • HALYARD™ breathable SMS fabric: maximizes airflow for cool comfort
  • Soft, light, and breathable fabric, treated for alcohol repellency and static dissipation: keeps staff protected yet cool and comfortable
  • Low linting: helps reduce the risk of wound contamination and infection
  • Meets the Standard Performance level per EN13795-1:2019
  • Raglan Sleeves for extra comfort and free movements
  • Available Sterile and Non Sterile
  • Sterile gown packed individually and with 2 towels for added convenience
  • Non Sterile gowns packed bulk in a bag to reduce packaging

Specifications

Size Large
Material SMS
Color Blue
Closure Type Hook and Loop Neck with Waist Ties
Disposable Single-use
Sterility Sterile
Cuff Style Knit
Latex Free Yes
Sleeve Style Raglan Sleeve
Includes 1 hand towel
Certifications/Compliance Regulation (EU) 2017/745 Class I, EN 13795
Autoclavable Not Autoclavable
Width (English) 72 cm
Length (Metric) 123 cm
Width (Metric) 72 cm
Length (English) 123 cm
Product Type Surgical Gown
No. of Pockets None
Gender Unisex
Quantity 1/Pk.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.