missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Ideal for shorter, minimally invasive procedures, the EVOLUTION™ 4 Standard Surgical Gowns offer several benefits:
- Yellow collar: Easily identify a standard performance gown
- HALYARD™ breathable SMS fabric: maximizes airflow for cool comfort
- Soft, light, and breathable fabric, treated for alcohol repellency and static dissipation: keeps staff protected yet cool and comfortable
- Low linting: helps reduce the risk of wound contamination and infection
- Meets the Standard Performance level per EN13795-1:2019
- Raglan Sleeves for extra comfort and free movements
- Available Sterile and Non Sterile
- Sterile gown packed individually and with 2 towels for added convenience
- Non Sterile gowns packed bulk in a bag to reduce packaging
Specifications
Specifications
| Size | Large |
| Material | SMS |
| Color | Blue |
| Closure Type | Hook and Loop Neck with Waist Ties |
| Disposable | Single-use |
| Sterility | Non-sterile |
| Cuff Style | Knit |
| Latex Free | Yes |
| Sleeve Style | Raglan Sleeve |
| Certifications/Compliance | Regulation (EU) 2017/745 Class I, EN 13795 |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?