missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Evolution™ 350 UV-Vis Spectrophotometer

Product Code. 15812185 Shop All Thermo Scientific Products
Click to view available options
Type:
UV-Vis Spectrophotometer
Warranty:
3y Source Replacement Warranty
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15812185

Brand: Thermo Scientific™ 840310800/DUP

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Rely on the Thermo Scientific™ Evolution™ 350 UV-Vis Spectrophotometer for the performance and versatility needed for your advanced analysis

New sales of this model have been discontinued. Please see the newest models: the Evolution Pro Spectrophotometers.

A comprehensive selection of accessories and low cost of ownership make the Evolution 350 UV-Vis Spectrophotometer a versatile and affordable addition to your lab. Powerful Thermo Scientific™ INSIGHT™ Software allows you to quickly get answers and offers expanded capabilities for more complex applications. Smart Accessories with auto-intelligence make your analyses easier to perform. The walk-up-and-use convenience of the xenon lamp saves valuable time and increases your lab's productivity.

Applications:
Academic, Chemicals, Food & Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals

Ready for the challenge

  • Rely on the Evolution 350 Spectrophotometer's double beam optical design providing outstanding reliability, precision performance, and long-term stability for the most demanding applications
  • Optimized performance for advanced testing requirements and peak resolution capabilities with selectable bandwidths of 0.5, 1.0, 1.5, 2.0 and 4.0 nm
  • Ensure accuracy of your data with optional Calibration Validation Carousel (CVC) for automated performance verification
  • Get instant measurements and excellent performance over entire wavelength range of 190-1100 nm with xenon flash lamp

Move from samples to answer faster

  • Easily go from sample to final report - with intuitive INSIGHT Software guiding you every step of the way
  • Obtain results you need for quantitative analysis, scanning and kinetics applications with comprehensive software tools for data collection, processing, and reporting
  • Customize even complex methods with ease using workflow-oriented application modules
  • Enforce data security with optional INSIGHT Security Software tools to assist with achieving 21 CFR Part 11 compliance in your pharmaceutical lab

Enhance productivity with sampling flexibility

  • Speed up your analysis with Thermo Scientific™ Smart Accessories with snap-in design for convenience and consistency
  • Eliminate manual setup with auto-recognition and software integration of sippers, cells changers, and auto-sampler accessories
  • Take advantage of the Evolution 350 Spectrophotometer's wide beam separation and large sample compartment, providing flexibility for unique accessories and advanced applications

Regulatory/Quality Control Environments:
To use the Evolution 350 UV-Vis Spectrophotometer in a regulated or quality control environment, we offer a wide selection of compliance products and services to reduce implementation time and assure system performance.

Accessory Ordering Information:
All accessories are sold separately. Other accessories include cell changers, cuvette and test holders, calibration carousels, sippers, fiber optic probes, small volume sampling, and accessories for reflectance and rapid mixing.

TRUSTED_SUSTAINABILITY

Specifications

Baseline Flatness ±0.0015 A (200 to 800 nm), 2.0 nm SBW, smoothed
Beam Center Height 8.5 mm
Detector Type Dual Matched Silicon Photodiodes
Dimensions (L x W x H) 53 x 61 x 38 cm (20.8 x 24 x 14.9 in.)
Light Source Xenon Flash
Spectral Bandwidth 0.5, 1.0, 1.5, 2.0, 4.0 nm Selectable
Type UV-Vis Spectrophotometer
Wavelength Range 190 to 1100 nm
Drift <0.0005 A/hr., 500 nm, 2.0 nm SBW, 2 hr. warmup
Electrical Requirements 100/240 V, 50/60 Hz
For Use With (Application) Academic, Chemicals, Food & Beverage, Chemicals Environmental, Industrial QA/QC, Material Science, Pharmaceuticals
Lamp Life >5 years or longer if not using live signal
Noise Photometric
0A: <0.00018 A
1A: <0.00022 A
2A: <0.00050 A
500 nm, 2.0 nm SBW, RMS
Optical Design Modified Ebert; Double beam with sample and reference cuvette/accessory positions
Pharmacopoeia Compliance Testing Wavelength Accuracy: ±0.3 nm 190–900 nm
Wavelength Repeatability: SD 10 meas. <0.1 nm
Absorbance Accuracy: <±0.010A at 1A, <±0.010A at 2A
Absorbance Repeatability: ±0.0025A @ 1A
Stray Light: 198 nm with KCl >2A, 220 nm with NaI >3A, 300 nm with acetone >3A, 340 nm with NaNO2 >3A Resolution: Peak/trough ratio >1.8 @ 1 nm SBW setting
Photometric Accuracy 1 A: ±0.004 A, 2 A: ±0.004 A,3 A: ±0.006 A
Photometric Display ±6 A
Photometric Range >4 A
Photometric Repeatability 1 A: ±0.0025 A
Scan Ordinate Modes Absorbance, % Transmittance, % Reflectance, Kubelka-Munk,
Log(1/R), Log(Abs), ABS × Factor, Intensity, 1st–4th Derivative
Scan Speed Variable, up to 6000 nm/min.
Stray Light 198 nm: 2.4 A KCl
220 nm: 3.5 A NaI
340 nm: 4.0 A NaNO2
Warranty 3y Source Replacement Warranty
Wavelength Accuracy ±0.20 nm (546.11 nm Hg emission line), ±0.30 nm, 190 to 900 nm
Wavelength Data Interval 10, 5, 2, 1, 0.5, 0.2, 0.1, 0.05 nm
Wavelength Repeatability Standard deviation of 10 measurements <0.05 nm
Weight (English) 48.5 lb.
Weight (Metric) 22 kg
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.