missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Emma Safety Footwear Evoke S2 Shoe
Click to view available options
Size:
36
37
38
39
40
41
42
43
44
45
46
47
48
Unit Size:
1 pair
Description
- S2-Safety shoe for wet working conditions
- Metal Free
- The energy returning Evoke. Anatomically designed for a superior fit, the Evoke is a shoe that's been designed for long days in and out of truck cabs, building sites, warehouses - wherever your work takes you.
- The shoe's tongue has been ingeniously designed to prevent moisture and dirt entering.
- Comfortable, supportive with energy returning soles, the Evoke's a low version of the Everon.
- Industries:
- Logistics & transport
Specifications
Specifications
| Closure Type | Laces |
| Color | Black, Gray |
| Liner Material | Hydro-Tec Antibacterial |
| Material | Nubuck |
| Size | 41 |
| Disposable | Reusable |
| Certifications/Compliance (Europe) | ISO 20345:2011 |
| Fit | Standard Width |
| EN ISO 20345 | S2 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction