missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Vileda Professional™ EvoControl™ 400 Microfiber Cleanroom Wipes
Designed for the removal of acids and chemical spills. Vileda Professional™ EvoControl™ 400 Microfiber Cleanroom Wipes are widely used in pharmaceutical, biotech and microelectronics industries.
Brand: Vileda Professional™ 142857
Additional Details : Weight : 14.60000kg
Description
- Disposable liquid cleaning wipe
- Clean glass and stainless steel without leaving residues or streaks
- Microfiber material reach into microscopic surface pores to remove contamination thoroughly
- Maximize particle pick up
- Bacteria removal up to 99.999%
- Cut fibers are melted together for sealed edge which prevents particle release
- Disposable pre-laundered and laser cut
- Sealed edge for areas where moderate contamination control is required
Specifications
EvoControl 400 Cleanroom Wipes | |
White | |
Laser cut | |
150/Pk., 1500/Cs. |
Microfiber | |
Yes | |
30.48 x 30.48 cm (12 x 12 in.) |