missing translation for 'onlineSavingsMsg'
Learn More

A&D Weighing EK-I Series Class II Approved Compact Balance
GREENER_CHOICE

Product Code. 16641022
Click to view available options
Capacity:
600 g
6000 g
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 16641022

Brand: A&D Weighing EK610iEC

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

EK-i Series Compact Balances feature a compact rugged design, reliable SG weighing technology, and versatile single and triple weighing ranges.

  • EC Type approved (EK-610i-EC, EK-6100i-EC)
  • Standard RS-232C interface
  • Large LCD display with backlight
  • Compact design
  • GLP compliant
  • Overload protection
  • Standard comparator function
  • Optional rechargeable battery pack
  • 9 Weighing units plus count and percentage mode
  • Counting function with Automatic Counting Accuracy Improvement (ACAI)
  • Full digital calibration with optional user definable mass setting

Specifications

Certifications/Compliance GLP/GMP/GCP/ISO/OIML
Connection Type RS-232 C
Capacity 600 g
Display Type Backlit LCD
Readability 0.01 g
Material ABS, Stainless Steel
Model EK-610i-EC Compact
Electrical Requirements 110/240 V (9 V, 670 mA) or Ni-MH battery Pk. (option)
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.