missing translation for 'onlineSavingsMsg'
Learn More
Learn More
A&D Weighing EK-I Series Class II Approved Compact Balance

Click to view available options
Capacity:
600 g
6000 g
Unit Size:
Each
Description
- EC Type approved (EK-610i-EC, EK-6100i-EC)
- Standard RS-232C interface
- Large LCD display with backlight
- Compact design
- GLP compliant
- Overload protection
- Standard comparator function
- Optional rechargeable battery pack
- 9 Weighing units plus count and percentage mode
- Counting function with Automatic Counting Accuracy Improvement (ACAI)
- Full digital calibration with optional user definable mass setting
Specifications
Specifications
| Certifications/Compliance | GLP/GMP/GCP/ISO/OIML |
| Connection Type | RS-232 C |
| Capacity | 6000 g |
| Display Type | Backlit LCD |
| Readability | 0.1 g |
| Material | ABS, Stainless Steel |
| Model | EK-6100i-EC Compact |
| Electrical Requirements | 110/240 V (9 V, 670 mA) or Ni-MH battery Pk. (option) |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction