missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Evaporating Flasks for Rotary Evaporators

Product Code. 12784953 Shop All Buchi Products
Change view
Click to view available options
Volume (Metric):
50 mL
100 mL
250 mL
5000 mL
Unit Size:
Each
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Volume (Metric) unitSize
12784953 100 mL Each
12774953 50 mL Each
12788220 5000 mL Each
12794953 250 mL Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12784953 Supplier BUCHI Supplier No. 008737

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use these evaporating flasks with any rotary evaporator. BUCHI Evaporating Flasks offer high chemical resistance against acids, alkalis and organic substances. Ideal for the distillation of solvents.

  • High-performance flasks for rotary evaporators
  • Exclusive use of DURAN borosilicate glass 3.3
  • High chemical resistance against acids, alkalis and organic substances
  • Resistant to thermal shocks and high temperatures combined with low thermal expansion
  • Constant monitoring of glass wall thickness uniformity
  • High degree of attention paid to sphericity of rotating glass parts
  • Glass parts are tension-relieved at 560°C
  • Available in volumes from 50 mL to 3000 mL
TRUSTED_SUSTAINABILITY

Specifications

Material Borosilicate Glass (3.3)
Type Evaporating Flask
Volume (Metric) 100 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.