missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Consort EV3000 Series Power Supply, 300V to 1200V
Click to view available options
Voltage:
600 V
1200 V
Current:
1000 mA
500 mA
Includes:
EU plug
UK plug
Unit Size:
Each
Description
Consort Power Supplies are the most robust, long lasting and durable electrophoresis power supplies in the market.
- Various running modes
- Simple Mode: Just set the voltage, current, power and time and then press Run to start a routine electrophoresis run
- 9x9 Method Programming Mode: Stores up to 9 programs, each with 9 steps, providing a flexible multiple step function for special techniques
- Voltage Ramp Mode: A linear voltage gradient for any step provided the limiting current or power is not attained
- Timer Mode: Timer or volt-hour controlled operation will automatically stop the run and sound an alarm
- Ease of use The front panel and graphical display provides all useful information during runs
- On screen help in 4 languages to assist setting up the power supply parameters and solve errors
- Firmware updates allows for upgrades via the USB interface and via the firmware system
- Continuous logging provides an overview of previous runs, including possible down-times
- Real Time Clock Date and time are kept in a battery backup system and in data logging
- Automatic cross-over Each model has constant voltage, current, and power capabilities with automatic cross-over and shows which parameter is kept constant
- Data-logging Stores about 100 hours of runs, including data/time, voltage, current, power and date/time of: start, stop, pause, program number, step, changes, mains failure and auto restart
- Data Transfer Free data acquisition software for PC allows user to visualize and examine the stored run details
- Remote control Can be controlled by a computer using special commands
- Safety features:
- Automatic recovery after power failure
- Password protection
- Ground leakage detection: protects from potential shock when leakage path is detected
- Overload protection: against overload conditions including accidental short circuit of the output
- Smooth voltage rise: high voltage cannot suddenly appear at the outputs
- No load detection: prevents errors such as a bad or a dangling connection
- Isolated communication: Optically isolated USB connection to prevent high voltage on the communication lines
Specifications
Specifications
| Current | 1000 mA |
| For Use With (Equipment) | Blotting, Multiple Horizontal and Vertical Gels |
| Timer | 0 to 99 hr. 59 min. |
| Type | Power Supply |
| Display | LCD, 2 x 16 characters |
| Humidity Range | 0 to 95%, non-condensing |
| Includes | EU plug |
| No. of Jacks | 4 |
| Temperature (Metric) Operating | 0°C to 40°C |
| Warranty | 36 Months |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction