missing translation for 'onlineSavingsMsg'
Learn More

Consort EV3000 Series Power Supply, 3000V/6000V, IEF Mode

Product Code. p-7158719
Click to view available options
Voltage:
3000 V
Current:
300 mA
This item is not returnable. View return policy

Product Code. 15843687

Brand: Consort EV3330UK

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Features a special low current mode for IEF applications. Cannon EV3000 Series Power Supply, 3000V/6000V, IEF Mode are high power, high end power supplies in a small form factor suitable for most high voltage applications.

Consort Power Supplies are the most robust, long lasting and durable electrophoresis power supplies in the market.

  • Various running modes
    • Simple Mode: Just set the voltage, current, power and time and then press Run to start a routine electrophoresis run
    • 9x9 Method Programming Mode: Stores up to 9 programs, each with 9 steps, providing a flexible multiple step function for special techniques
    • Voltage Ramp Mode: A linear voltage gradient for any step provided the limiting current or power is not attained
    • Timer Mode: Timer or volt-hour controlled operation will automatically stop the run and sound an alarm
  • Ease of use The front panel and graphical display provides all useful information during runs
  • On screen help in 4 languages to assist setting up the power supply parameters and solve errors
  • Firmware updates allows for upgrades via the USB interface and via the firmware system
  • Continuous logging provides an overview of previous runs, including possible down-times
  • Real Time Clock Date and time are kept in a battery backup system and in data logging
  • Automatic cross-over Each model has constant voltage, current, and power capabilities with automatic cross-over and shows which parameter is kept constant
  • Data-logging Stores about 100 hours of runs, including data/time, voltage, current, power and date/time of: start, stop, pause, program number, step, changes, mains failure and auto restart
  • Data Transfer Free data acquisition software for PC allows user to visualize and examine the stored run details
  • Remote control Can be controlled by a computer using special commands
  • Safety features:
    • Automatic recovery after power failure
    • Password protection
    • Ground leakage detection: protects from potential shock when leakage path is detected
    • Overload protection: against overload conditions including accidental short circuit of the output
    • Smooth voltage rise: high voltage cannot suddenly appear at the outputs
    • No load detection: prevents errors such as a bad or a dangling connection
    • Isolated communication: Optically isolated USB connection to prevent high voltage on the communication lines

Specifications

Current 300 mA
For Use With (Application) Blotting, multiple horizontal and vertical gels in high voltage applications
Timer 0 to 99 hr. 59 min.
Type Power Supply
Display LCD, 2 x 16 characters
Humidity Range 0 to 95%, non-condensing
Includes European plug
No. of Jacks 4
Temperature (Metric) Operating 0°C to 40°C
Warranty 36 Months
Dimensions (L x W x H) 31W x 26D x 13H cm
Weight (Metric) 10 kg
Electrical Requirements 100-125/210-250 VAC 50/60 Hz 360 w
Max. Voltage Volt-hours: 99.99 kVh
Voltage 3000 V
Wattage 300 w
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.