missing translation for 'onlineSavingsMsg'
Learn More

Consort EV2650 Power Supply, 600V/500mA

Suitable for most tanks and applications. Cannon EV2650 Power Supply, 600V / 500mA is Cannon's most popular all around 150W power supply, featuring 4 operating modes, multiple safety features, datalogging, a USB interface and a real-time clock.

Brand:  Consort EV2650-UK

Code : NEW

Additional Details : Weight : 9.40000kg

 View more versions of this product

Product Code. 15694814

  • £1144.80 / Each
Estimated Shipment: 04-09-2024
to see stock.
Add to basket

Description

Description

Consort Power Supplies are the most robust, long lasting and durable electrophoresis power supplies in the market.

  • Various running modes
    • Simple Mode: Just set the voltage, current, power and time and then press Run to start a routine electrophoresis run
    • 9x9 Method Programming Mode: Stores up to 9 programs, each with 9 steps, providing a flexible multiple step function for special techniques
    • Voltage Ramp Mode: A linear voltage gradient for any step provided the limiting current or power is not attained
    • Timer Mode: Timer or volt-hour controlled operation will automatically stop the run and sound an alarm
  • Reliable Keeps voltage constant at low currents and functions at low and high temperatures
  • Ease of use The front panel and graphical display provides all useful information during runs
  • On screen help in 4 languages to assist setting up the power supply parameters and solve errors
  • Firmware updates allows for upgrades via the USB interface and via the firmware system
  • Continuous logging provides an overview of previous runs, including possible down-times
  • Real Time Clock Date and time are kept in a battery backup system and in data logging
  • Automatic cross-over Each model has constant voltage, current, and power capabilities with automatic cross-over and shows which parameter is kept constant
  • Data-logging Stores about 100 hours (3600 values) of runs, including data/time, voltage, current, power and date/time of: start, stop, pause, program number, step, changes, mains failure and auto restart
  • Data Transfer Free data acquisition software for PC allows user to visualize and examine the stored run details
  • Remote control Can be controlled by a computer using special commands
  • Safety features:
    • Automatic recovery after power failure
    • Password protection
    • Ground leakage detection: protects from potential shock when leakage path is detected
    • Overload protection: against overload conditions including accidental short circuit of the output
    • Smooth voltage rise: high voltage cannot suddenly appear at the outputs
    • No load detection: prevents errors such as a bad or a dangling connection
    • Isolated communication: Optically isolated USB connection to prevent high voltage on the communication lines
Specifications

Specifications

500 mA
Graphical
UK plug
4 mm
36 Months on factory faults
6 kg
600 V
Up to 99 hr. 59 min.
0 to 95%, non-condensing
4
0°C to 40°C
24W x 20D x 13H cm
100-125/210-250 VAC 50/60 Hz 200 w
150 w
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers