Learn More
Thermo Scientific™ Eutech™ Thermocouple Probe, Type K
Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications.
Brand: Thermo Scientific™ 01X220101
Code : NEW
Additional Details : Weight : 0.10000kg
Description
Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications. Thermocouple Probe, Type K comes in various shaft lengths and diameters for use with Eutech™ meters.
Features:
- Various lengths: 50mm to 2000mm
- Various diameters: 1mm to 6mm
Specifications
-50°C to +700°C | |
Eutech meters: EcoScan Temp JKT, Temp 300, Temp 10K | |
3 mm | |
Miniature Plug |
Thermocouple Probe | |
Type K, 3K320, General purpose probe (for immersion into liquids), ungrounded | |
200 mm | |
1 m |