missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ Thermocouple Probe, Type K

Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications. 

Brand:  Thermo Scientific™ 01X220101

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 11523785

  • £200.49 / Each
Estimated Shipment: 06-06-2024
to see stock.
Add to basket

Description

Description

Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications. Thermocouple Probe, Type K comes in various shaft lengths and diameters for use with Eutech™ meters.

Features:

  • Various lengths: 50mm to 2000mm
  • Various diameters: 1mm to 6mm
Specifications

Specifications

-50°C to +700°C
Eutech meters: EcoScan Temp JKT, Temp 300, Temp 10K
3 mm
Miniature Plug
Thermocouple Probe
Type K, 3K320, General purpose probe (for immersion into liquids), ungrounded
200 mm
1 m
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers