Learn More
Thermo Scientific™ Eutech™ Thermocouple Probe, Type K
Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications.
Brand: Thermo Scientific™ 3K320
Code : A0
Additional Details : Weight : 0.20000kg
Description
Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications. Thermocouple Probe, Type K comes in various shaft lengths and diameters for use with Eutech™ meters.
Features:
- Various lengths: 50mm to 2000mm
- Various diameters: 1mm to 6mm
Specifications
-50°C to +700°C (for liquid or air) | |
Type K thermocouple probe, round-tip sensor tip | |
200 mm |
Thermocouple Probe | |
3.2 mm |