missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ Temperature Probe ECPHWPTEM01J

Product Code. 10233143
Change view
Click to view available options
Length (Metric) Cable:
1 m
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Length (Metric) Cable unitSize
10233143 1 m Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10233143 Supplier Thermo Scientific™ Supplier No. 01X021818

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications.

Eutech™ offers a wide range of temperature probes used in various educational, laboratory, and industrial applications. Eutech™ Temperature Probe ECPHWPTEM01J comes in 1 meter cable length and used with Eutech™ CyberScan 600 series meters.

Features:

  • Parameter: Temperature
  • Used with Meters: pH 620, 610, 600, PC650, PD650, PCD650
  • 1 meter cable
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Equipment) Eutech pH 620, 610, 600, PC650, PD650, PCD650
Material Stainless Steel 304
Temperature (Metric) Range 0°C to 100°C
Temperature (Metric) Operating 0°C to 100°C
Type Temperature Probe
Diameter (Metric) Body Shaft: 3 mm, Handle: 12 mm
Length (Metric) Shaft: 84 mm Handle: 75 mm
Connector Types 8-pin
Length (Metric) Cable 1 m
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.