missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ Ryton-body pH combination Process Electrode, with ATC
Click to view available options
Length (Metric) Cable:
10 m
Unit Size:
Each
Description
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ Ryton-body pH Combination Process Electrode with ATC is used for general pH measurement, pH measurement with ATC , and pH measurement in noisy environment (eg. electroplating).
More Specifications:
- Classification: pH
- Pressure Tolerance: 6 bars (87 psi)
- Temperature Sensor: Pt 100
- Potential Matching Pin/Liquid Ground: Platinum
- Thread: ¾ in. NPT
- Cable: Integral low-noise semi-conductor screened
- Weight: EC100GTSO05B- 650 g, EC100GTSO10B - 850 g, EC100GTSO20B - 950 g
Specifications
Specifications
| Description | Ryton-body pH combi electrode with Pt100 RTD ( w/ATC) & 10 m cable with BNC & PMP |
| Connector Types | BNC |
| Junction | Double |
| Material | PPS (Ryton) |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | pH/ORP Combination Electrode |
| Filling Solution Type | Saturated KCl, polymerized gel (reference electrolyte) |
| Internal Reference | Annular PTFE, double junction |
| Temperature (English) Operating | 32°F to 176°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur