missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech PH 1710 pH Bench Meter

Product Code. 17820015
Change view
Click to view available options
Type:
pH/mV Meter Standard Kit
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Type Unit Size
17820015 pH/mV Meter Standard Kit Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17820015 Supplier Thermo Scientific™ Supplier No. EBPH171001
  • ONLINE EXCLUSIVE PRICE
    £701.95
    £652.06 / Pack of 1
    Save £49.89
    7% Off
View all promotions
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eutech PH 1710 pH bench meters offer a basic, cost-effective testing option for measuring pH or relative mV (RmV) with temperature. Each Eutech 1710 pH meter features a large display with backlight, easy operation and meter-integrated electrode holder.

Select Eutech PH 1710 pH bench meters for a basic, cost-effective option for your pH and relative mV (RmV) testing needs. Eutech 1710 pH meters measure pH or RmV with temperature. Each Eutech 1710 pH meter features a large display with backlight, easy operation and meter-integrated electrode holder.
TRUSTED_SUSTAINABILITY

Specifications

Description Eutech PH 1710 pH/mV bench meter standard kit
Includes Meter with electrode stand, PC cable, universal power adapter
Accuracy (Temperature) ±0.3°C
Accuracy (mV) ±0.2 or ±0.05%, whichever is greater
Accuracy (pH) ±0.01 pH ± 1 LSD
Data Management Details Transfer single data point or all data points to computer or printer
Outputs Computer or printer (STARA-106)
For Use With (Application) For a Wide Variety of Common pH and RmV Samples
Measurement Modes pH with mV and Temperature, Relative mV with mV and Temperature
Calibration pH, RmV and temperature
Range (pH) -2 to 18
Resolution (pH) 0.1, 0.01 pH
Calibration Points (pH) 1 to 5 points
Range (mV) ±2000.0 mV
Range (ORP) ±2000.0 mV with ±250 mV offset
Resolution (mV) 0.1 mV
Calibration Points 1 point RmV
Temperature Range (Metric) -5.0°C to +105.0°C
Resolution (Temperature) 0.1°C
Temperature Selection Manual or automatic with ATC probe
Temperature Probe Calibration 1 point temperature offset calibration
Display Type 5 in. backlit LCD
Memory Non-volatile
Data Points 500 Sets with Date and Time Stamp
Log Function Type Automatic with Auto-Read and Timed Read Modes, Manual with Continuous Read Mode
Alarm Output Calibration reminder alarm
Inputs BNC for pH or RmV and phono plug for ATC
Certifications/Compliance CE, TUV 3-1, FCC Class A
IP Rating IP54
AC Adapter Universal 100-240 V 50/60 Hz power supply with twist-and-lock meter connection and interchangeable wall plugs for US/Japan, Euro, UK/Singapore, Australia/New Zealand and China outlets
Dimensions (L x W x H) 198.3 x 155.2 x 61.7 mm (7.81 x 6.11 x 2.43 in.)
Weight (Metric) 700 g
Weight (English) 1.54 lb.
Warranty 3 year meter warranty
Type pH/mV Meter Standard Kit
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.