missing translation for 'onlineSavingsMsg'
Learn More

Eutech™ KCl Calibration Solution

Product Code. 12753626
Change view
Click to view available options
Quantity:
60 mL
480 mL
Conductivity:
100 μS/cm
12.88 mS/cm
1413 μS/cm
2764 μS/cm
500 μS/cm
84 μS/cm
Unit Size:
100mL
480mL
500mL
60mL
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Quantity Conductivity unitSize
12753626 480 mL 500 μS/cm 500mL
15223657 60 mL 84 μS/cm 60mL
11543935 480 mL 100 μS/cm 100mL
12703626 480 mL 100 μS/cm 500mL
10775193 480 mL 1413 μS/cm 500mL
17266033 60 mL 1413 μS/cm 60mL
15386487 480 mL 2764 μS/cm 480mL
15488972 480 mL 12.88 mS/cm 480mL
10018182 480 mL 12.88 mS/cm 500mL
17276033 60 mL 12.88 mS/cm 60mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 12753626 Supplier Thermo Scientific Eutech Supplier No. 01X211219

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

For conductivity calibration and standards, choose from our available Eutech™'s Conductivity Standards, Calibrations, and Solutions

Eutech™ KCl Calibration Solutions are used for calibrating conductivity probes for accurate measurement. Get quick and accurate conductivity measurements using Eutech™ conductivity meters and probes in the field, laboratories, and schools.

Features:

  • Packed in 60mL or 480 ml durable plastic bottles
  • Economical and convenient to use
TRUSTED_SUSTAINABILITY

Specifications

Description 500 μS/cm KCl calibration solution
Conductivity 500 μS/cm
For Use With (Equipment) Conductivity Meters and Electrodes
Solution Type Calibration Solution
Type Conductivity Standard
Quantity 480 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.