Learn More
Eutech™ KCl Calibration Solution
For conductivity calibration and standards, choose from our available Eutech™'s Conductivity Standards, Calibrations, and Solutions
Brand: Thermo Scientific Eutech 01X211210
Code : 04
Additional Details : Weight : 0.50000kg
Description
Eutech™ KCl Calibration Solutions are used for calibrating conductivity probes for accurate measurement. Get quick and accurate conductivity measurements using Eutech™ conductivity meters and probes in the field, laboratories, and schools.
Features:
- Packed in 60mL or 480 ml durable plastic bottles
- Economical and convenient to use
Specifications
Conductivity meters and electrodes | |
Conductivity Standard | |
12.88 mS/cm KCl calibration solution |
Calibration Solution | |
480mL |