missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Eutech™ EC620130 pH electrode

Product Code. 12334963
Change view
Click to view available options
Connector Types:
BNC
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Connector Types Unit Size
12334963 BNC Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12334963 Supplier Thermo Scientific™ Supplier No. 01X218972
  • ONLINE EXCLUSIVE PRICE
    £321.00
    £292.65 / Pack of 1
    Save £28.35
    8% Off
In Stock
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.

The measure of a liquid acidity and alkalinity, pH is one of the most common parameter measured in a wide variety of industries ranging from water and wastewater treatment, chemical production, agriculture research and production, environmental monitoring, chemical and life sciences research, biochemical and pharmaceutical research, electronics production to food processing and other industrial applications. Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This open pore glass-body pH combination electrode is used for general pH measurements. Comes with 10 ml refilling electrolyte.

Features:

  • Parameter: pH
  • Range: 0 to 14 pH
  • Temperature Range: 0 to 80 °C
  • Liquid Junction Type: Open pore
  • Internal Reference Type: Ag/AgCl
  • Sealed/Refillable: Refillable
  • Reference Junction: Double
  • Refilling Reference Electrolyte: EC636430
  • Dimensions (Shaft): 140 x 12mm
  • Cable Length: 1m
  • Connector: BNC
  • Used With: All pHmeters with BNC input connector
TRUSTED_SUSTAINABILITY

Specifications

Connector Types BNC
Junction Double
Material Glass Body
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 80°C
Type pH Electrode
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.