missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Deltalab™ Eurotubo Polypropylene Centrifuge Tubes
Click to view available options
Diameter (Metric):
15.4 mm
Unit Size:
Each
Description
- Ultra clear polypropylene
- Manufactured from high technology, new generation molds to ensure the reproducibility of each tube
- Tubes are made in one piece to ensure uniformity and dimensional accuracy from tube to tube
- Autoclavable up to 121 ºC
Specifications
Specifications
| Color | Ultra Clear |
| Capacity (Metric) | 7 mL |
| Material | Polypropylene |
| No. per Case | 2500 |
| No. per Pack | 500 |
| Packaging | Case |
| Autoclavable | Autoclavable |
| Length (Metric) | 95 mm |
| Diameter (Metric) | 15.4 mm |
| Graduated | Yes |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction