missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Maximum torque of 40 Ncm at lower speeds from 150 to 600 rpm and linear adjustment to 20 Ncm at maximum speed from 600 to 6000 rpm guarantee reliable and powerful performance for demanding laboratory mixing applications.
- The new generation of EUROSTAR overhead stirrers combines modern design, user-friendliness, and reliable performance while requiring up to 23% less space compared to previous models, making them suitable for any laboratory.
- Integrated torque sensor provides high-precision torque monitoring with an accuracy of ±1 Ncm and calculates as well as displays viscosity in mPas directly on the screen for continuous process feedback.
- Automatic speed adjustment in the range from 150 to 6000 rpm ensures constant and reliable results even if the viscosity of the medium changes during operation.
- Included with delivery is the R 6000 precision stirring shaft with 280 mm length and a maximum immersion depth of 220 mm for precise and efficient stirring applications.
- Large TFT display clearly shows all parameters at a glance for convenient and user-friendly operation.
- Quick-release chuck allows mixing tools to be changed with one hand without the need for additional tools.
- Lock key function prevents accidental changes to settings during operation for improved process safety.
- Integrated safety circuits provide automatic shut-off in the event of blocking or overload to protect both the user and the equipment.
- Protection class IP 54 ensures resistance to splash water and steam for reliable use in demanding laboratory environments.
- Brushless motor delivers durable, clean, and quiet operation with reduced maintenance requirements.
- Built-in timer and counter functions support timed experiments and improve workflow efficiency.
- USB and RS232 interfaces support convenient connectivity and workflow integration.
- Compatible with labworldsoft™ laboratory software for integration into digital workflows and process documentation.
Specifications
Specifications
| Speed | 150 to 6000 rpm |
| Capacity | 20 L |
| Display | Resistive Touch Screen |
| Voltage | 240 V |
| Dimensions (L x W x H) | 191 x 89 x 306 mm |
| Plug Type | UK |
| Material | Alu-cast Coating |
| Motor Type | Brushless DC |
| Protection Class | IP 54 |
| Torque | 40 Ncm max. |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?