missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Maximum torque of 100 Ncm at low speeds and linear adjustment to 60 Ncm at maximum speed guarantee reliable and powerful performance for advanced laboratory mixing applications.
- The new generation of EUROSTAR overhead stirrers combines modern design, user-friendliness, and reliable performance while requiring up to 23% less space compared to previous models, making them suitable for any laboratory.
- EUROSTAR control models include advanced features such as integrated temperature measurement, reversible direction of rotation (left/right), interval mode, and an integrated vibration sensor for enhanced process flexibility and control.
- Integrated torque sensor provides high-precision torque monitoring with an accuracy of ±1 Ncm and calculates as well as displays viscosity in mPas directly on the screen for continuous process feedback.
- Automatic speed adjustment in the range from 30 to 2000 rpm ensures constant and reliable mixing results even when the viscosity of the medium changes.
- Large TFT display clearly shows all parameters at a glance for convenient and user-friendly operation.
- Quick-release chuck allows mixing tools to be changed with one hand without the need for additional tools.
- Lock key function prevents accidental changes to settings during operation for improved process safety.
- Integrated safety circuits provide automatic shut-off in the event of blocking or overload to protect both the user and the equipment.
- Protection class IP 54 ensures resistance to splash water and steam for reliable use in demanding laboratory environments.
- Brushless motor delivers durable, clean, and quiet operation with reduced maintenance requirements.
- Program modes and graph display provide advanced control options and improved monitoring capabilities.
- Multiple connectivity options including USB, RS232, Ethernet, wireless, and Wi-Fi support automation and integration into modern laboratory workflows.
- Compatible with labworldsoft™ laboratory software for digital workflow integration and process documentation.
Specifications
Specifications
| Speed | 0 to 2000 rpm |
| Capacity | 100 L |
| Display | Resistive Touch Screen |
| Voltage | 240 V |
| Dimensions (L x W x H) | 191 x 89 x 237 mm |
| Plug Type | UK |
| Certifications/Compliance | Cleanroom ISO 7/8 Classification |
| Chuck Size | 10 mm |
| Material | Alu-cast Coating |
| Motor Type | Brushless DC |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?