missing translation for 'onlineSavingsMsg'
Learn More

Cytiva Ettan™ IPGphor™ 3 Isoelectric Focusing System

Product Code. 30929054 Shop All Cytiva Products
Change view
Click to view available options
Voltage:
115/220 VAC
Product Code. Voltage
30929054 115/220 VAC
1 options
This item is not returnable. View return policy

Product Code. 30929054

Brand: Cytiva 11003364

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Fully integrated equipment optimized to deliver high throughput, speed, reproducibility and high protein-loading capacity.

This instrument is optimized for easy handling of CyDye™ labeled proteins and other light-sensitive samples and provides temperature control critical for reproducibility in 2-D DIGE (Difference Gel Electrophoresis) experiments. Any number of protocols can be stored on a connected PC running Ettan IPGphor 3 control software and uploaded to the instrument instantly. Increased safety features ensure safe high-voltage runs with total start/stop control from PC.

Isoelectric Focusing Unit

  • Large alphanumeric graphical display accommodates up to four lines of text for fast and easy programming
  • Aluminum oxide ceramic base, acrylic cover and polycarbonate, platinum on titanium made
  • Up to ten protocols (nine steps each) can be saved, retrieved and easily edited
  • Temperature control from 15° to 31°C
  • Run up to 12 IPG strips (7, 11, 13, 18, or 24cm) simultaneously
Control Software
  • Generates professional graphical reports with large user interface for programming and editing
  • Create, save, and edit protocols and also pause during run to edit protocol in real time
  • Control up to four Ettan IPGphor 3 IEF units simultaneously, each running different set of run parameters
  • Enables web browser remote monitoring of PC control unit

Isoelectric Focusing Unit

  • Integrated high-voltage DC power supply delivering up to 10KV
  • Secure light protection during run, compatible with CyDye-labeled proteins and other light-sensitive stains
  • Programming from control panel or in Ettan IPGphor 3 control software
  • Automatic voltage cutoff when safety lid is opened
  • Chemical resistant parts provides stability
  • Number of Gels: 1 to 12
  • Electrical requirements: 1000V 50/60Hz <1.5mA, <12w
  • Main Voltage: 115VAC/220 VAC
  • Operating humidity: 0 to 0.7
  • Dimensions: 9.8 x 5.5 x 18.1 in. (25 × 14 × 46cm)
Control Software
  • Stored log files of previous runs can be opened and viewed and status reports can be generated along with instantaneous run condition reports on request
  • Microsoft excel and other log files can be exported
  • Monitors voltage, current and volt-hours of run
  • Exports can be created, saved, printed, and exported

Order Info

Ettan IPGphor 3 control software also available on its own (See Cat. No. 45002625).

TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) 2D DIGE Application
Type IEF System
Includes Basic unit, cable, Ettan IPGphor 3 control software and Ettan IPGphor 3 tutorial CD
Temperature (English) Operating 59°F to 95°F
Temperature (Metric) Operating 15°C to 35°C
Weight (Metric) 6.8 kg
Electrical Requirements 115/220 VAC 50/60 Hz
Voltage 115/220 VAC
Wattage <12 w
Frequency 50/60 Hz
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.