missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Hoefer DALT is an integrated system for reproducible high resolution, high throughput 2-D electrophoresis. The instrument and accessory modules are especially designed for multiple large format acrylamide gels
- Spacer Thickness:1.5mm
- Gel Dimensions: 20 x 26 x 0.15cm
- Width: 27.6cm (10.86 in.)
- Height: 21.7cm (8.54 in.)
- Two glass plates are joined along one edge by a hinge strip of silicone rubber
- Side spacers (1.5mm thick) are glued in place
Specifications
Specifications
| For Use With (Application) | Gel loading, unloading, storage |
| Type | Ettan DALT Gel Casting Cassette |
| Quantity | 1 Pack |
| Thickness (English) | 0.05 in. |
| Thickness (Metric) | 1.5 mm |
| Width (English) | 10.86 in. |
| Width (Metric) | 27.6 cm |
| Height (English) | 8.54 in. |
| Height (Metric) | 21.7 cm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?