missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific Chemicals Ethyl cellulose, ethoxyl content 48%, 22 cps
Shop All Thermo Scientific Chemicals Products
Click to view available options
Quantity:
250 g
500 g
2.5 kg
Packaging:
Glass bottle
Plastic drum
Conditionnement:
2.5kg
250g
500g
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Spécification
Spécification
| Solubility Information | Solubility in water: insoluble. Other solubilities: inert to alkalies and dilute acids, soluble in most organic liquids, insoluble in glycerol |
| Quantity | 500 g |
| Packaging | Glass bottle |
| Refractive Index | 1.47 |
| Chemical Name or Material | Ethyl cellulose, Ethoxyl Content 48%, 22 Cps |
RUO – Research Use Only
Correction du contenu d'un produit
Veuillez fournir vos retours sur le contenu du produit en remplissant le formulaire ci-dessous.
Nom du produit
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu