missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Ethyl Vinyl Acetate Microbore Tubing

Product Code. 11707365
Change view
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.51 mm
0.76 mm
1.02 mm
1.27 mm
1.42 mm
1.52 mm
1.85 mm
Diameter (Metric) Outer:
1.52 mm
2.08 mm
2.29 mm
3.07 mm
3.23 mm
3.35 mm
3.45 mm
3.78 mm
Unit Size:
15m
30m
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner Diameter (Metric) Outer unitSize
11707365 1.27 mm 2.29 mm 30m
11977875 0.25 mm 2.08 mm 15m
11727355 0.51 mm 1.52 mm 30m
11917885 1.02 mm 3.07 mm 15m
11787355 0.76 mm 2.29 mm 30m
11927885 1.27 mm 3.23 mm 15m
11937885 1.42 mm 3.35 mm 15m
11947885 1.52 mm 3.45 mm 15m
11957885 1.85 mm 3.78 mm 15m
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
This item is not returnable. View return policy
Product Code. 11707365 Supplier Masterflex™ Supplier No. 0649205

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use this tubing for biological testing. Saint Gobain Performance Plastics™ Ethyl Vinyl Acetate Microbore Tubing is biologically stable, nontoxic and non-contaminating.

  • Translucent cross-linked tubing flexible micro-line tubing
  • Virtually 100% elastic memory, returns to its original shape with gentle heating
  • Resin is USP 23 Class VI and National Formulary Vol. 14 specifications
  • Sterilize with autoclave, ethylene oxide, gamma irradiation or dry heat
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Resin is USP 23 Class VI, and National Formulary Vol. 14 specifications
Autoclavable Autoclavable
Diameter (Metric) Inner 1.27 mm
Material EVA
Diameter (Metric) Outer 2.29 mm
For Use With (Application) For biological testing.
Min. Operating Temperature (Metric) -34°C
Packaging Quantity 1 Pack
Sterility Sterile
Color Translucent
Maximum Pressure 2700 psi
Max. Operating Temperature (Metric) 82°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.