missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Ethyl Vinyl Acetate Microbore Tubing
Click to view available options
Diameter (Metric) Inner:
0.25 mm
0.51 mm
0.76 mm
1.02 mm
1.27 mm
1.42 mm
1.52 mm
1.85 mm
Diameter (Metric) Outer:
1.52 mm
2.08 mm
2.29 mm
3.07 mm
3.23 mm
3.35 mm
3.45 mm
3.78 mm
Unit Size:
15m
30m
Description
- Translucent cross-linked tubing flexible micro-line tubing
- Virtually 100% elastic memory, returns to its original shape with gentle heating
- Resin is USP 23 Class VI and National Formulary Vol. 14 specifications
- Sterilize with autoclave, ethylene oxide, gamma irradiation or dry heat
Specifications
Specifications
| Certifications/Compliance | Resin is USP 23 Class VI, and National Formulary Vol. 14 specifications |
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 0.76 mm |
| Material | EVA |
| Diameter (Metric) Outer | 2.29 mm |
| For Use With (Application) | For biological testing. |
| Min. Operating Temperature (Metric) | -34°C |
| Packaging Quantity | 1 Pack |
| Sterility | Sterile |
| Color | Translucent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction