missing translation for 'onlineSavingsMsg'
Learn More

Bel-Art™ Ethyl Alcohol Hydrometer

Product Code. 17480264 Shop All SP Scienceware Products
Click to view available options
Alcohol Range:
105 to 125%
125 to 145%
145 to 165%
165 to 185%
185 to 206%
60 to 80%
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17480264

Brand: Bel-Art™ B618074500

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Bel-Art™ Ethyl Alcohol Hydrometer is used to determine proof of ethyl alcohol spirits, these hydrometers are available in various ranges from 0 to 206%.

  • 300 mm (12 in.) long
  • Lead free ballast and glass
  • Made according to the Bureau of Internal Revenue, U.S. Treasury Department, the tolerances listed for these hydrometers are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers
  • Individually serialized
  • Temperature standardization: 60°F (15°C)
  • Hand inspected by our U.S. quality team
  • Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
  • Note: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.

Specifications

Type Hydrometer
Accuracy ±0.2%
Length (Metric) 300 mm
Includes Statement of Accuracy
Material Ballast, Glass
Length (English) 12 in.
Ballast Type Lead Free
For Use With (Application) Determine Proof of Ethyl Alcohol Spirits
Temperature of Standardization 15°C (60°C)
Alcohol Range 60 to 80%
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.