missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ Ethyl Alcohol Hydrometer
Bel-Art™ Ethyl Alcohol Hydrometer is used to determine proof of ethyl alcohol spirits, these hydrometers are available in various ranges from 0 to 206%.
Brand: Bel-Art™ B61807-4900
Additional Details : Weight : 0.16330kg
Description
- 300 mm (12 in.) long
- Lead free ballast and glass
- Made according to the Bureau of Internal Revenue, U.S. Treasury Department, the tolerances listed for these hydrometers are those outlined in Circular 555 of the National Bureau of Standards, Testing of Hydrometers
- Individually serialized
- Temperature standardization: 60°F (15°C)
- Hand inspected by our U.S. quality team
- Packaged with a multi-language (English, French, German, Italian, Portuguese, and Spanish) Statement of Accuracy indicating accuracy traceable to NIST
- Note: Hydrometers should be stored in a clean, dry, safe place, and should not be subjected to extreme temperatures.
Specifications
Hydrometer | |
300 mm | |
Ballast, Glass | |
Lead Free | |
15°C (60°C) |
±0.2% | |
Statement of Accuracy | |
12 in. | |
Determine Proof of Ethyl Alcohol Spirits | |
165 to 185% |