Learn More
Ethyl acetate, HPLC Grade, 99.5+%, Thermo Scientific Chemicals
Description
Ethyl acetate in its highly pure form is used as a solvent for spectrophotometric applications. It is most suited for HPLC instruments and spectrophotometers including UV-visible spectrophotometer, IR spectrometer and mass spectrometer. In addition, it can also be used as a solvent in column chromatography and solvent extraction. Also, it is used in glues, nail polish removers, decaffeinating tea and coffee, and cigarettes. It is present in confectioneries, perfumes, and fruits.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Melting Point | °C to 84°C |
Color | Colorless |
Appearance | Colorless liquid |
Density | 0.902 |
Boiling Point | 77°C |
Quantity | 4 x 1 L |
Flash Point | -3°C (26°F) |
Ignition Point | 460°C (860°F) |
Odor | Fruit-like |
Physical Form | Liquid |
Show More |
RUO – Research Use Only