missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Ether-Based Polyurethane Tubing

Product Code. 12645646
Change view
Click to view available options
Diameter (Metric) Inner:
3.0 mm
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) Inner unitSize
12645646 3.0 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 12645646 Supplier Cole-Parmer™ Supplier No. 9586903
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Ideal for food processing, general manufacturing, automotive, computer device, general laboratory and fuel applications

  • Ether-based polyurethane tubing.
  • Features good chemical resistance to weak organic acids and oils.
  • Good elongation and recovery.
  • Nontoxic.
  • Transparent.
  • Sterilizable by ethylene oxide.

Specifications

Certifications/Compliance NSF-51;Non-DEHP;Non-Phthalate;ADCF;European Pharmacopoeia;USP;3A;FDA;NSF-61
Description Nontoxic
Diameter (Metric) Inner 3.0 mm
Diameter (Metric) Outer 6.4 mm
Overall Length (English) 100 ft.
Overall Length (Metric) 30.5 m
Thickness (Metric) 1.6 mm
Min. Operating Temperature (English) -40°F
Min. Operating Temperature (Metric) 85°C
Packaging Quantity 100 ft./Pk.
Resistance Properties Good chemical resistance to weak organic acids and oils, good elongation and recovery
Sterilization Method Ethylene Oxide
Color Transparent
Maximum Pressure 100 psi
Max. Operating Temperature (English) 185°F
Max. Operating Temperature (Metric) -40°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.