missing translation for 'onlineSavingsMsg'
Learn More

Justrite ETFE Tubing Compression Fittings for HPLC Poly Manifold

Product Code. 17990541
Click to view available options
Diameter (Metric) Outer:
1.6 mm
2 mm
2.5 mm
3 mm
3.2 mm
Unit Size:
6 units
This item is not returnable. View return policy

Product Code. 17990541

Brand: Justrite JCN28121YL

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ETFE Tubing Compression Fittings for HPLC Poly Manifold include ferrules for a compression fit to the waste line and are made of ETFE (ethylene tetrafluoroethylene), a fluorine based plastic

  • Sold in sets of six
  • Accommodate hard-wall tubing size of 1.6 mm OD
  • The fittings are approximately 25 mm long
  • Made of ETFE (ethylene tetrafluoroethylene), a fluorine based plastic
  • They include ferrules for a compression fit to the waste line

Specifications

Type Fitting
Color Yellow
Diameter (Metric) Outer 2 mm
Overall Length (English) 1 in.
Overall Length (Metric) 25 mm
Material ETFE
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.